missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG HS 7 Control Magnetic Stirrer with Heating
Magnetic stirrer with heating and a square ceramic top plate.
Marca: IKA™ 0020002694
Dettagli aggiuntivi : Peso : 5.00000kg
Descrizione
- Stirs volumes of up to 20 L (H2O)
- Runs at speeds ranging from 50 to 1500 rpm
- Improves over time with regular firmware updates
- Control of kinetics and sensitive reactions are supported by the integrated timer and counter function
- The IKA SmartTemp™ function protects user intelligently
- Automatic switch-off of the heating function if the connected external temperature sensor is not immersed in the medium
- Function selectable, timeout time adjustable (Error 5)
- PT1000 temperature sensor included
Specifica
50 to 1500 rpm | |
180 mm | |
Turning Knob | |
50/60 Hz | |
20 L | |
1 | |
LCD |
Ceramic | |
220/230 V | |
0°C to 500°C | |
Input: 1020 W; Heat Output: 1000 W | |
EU-Style | |
354 x 220 x 88 mm |