missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1,1'-Diethyl-2,2'-cyanine iodide, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
Descrizione
1,1'-Diethyl-2,2'-cyanine iodide is used to inhibit 1-methyl-4-phenylpyridinium (MPP+), toxic metabolite of 1-methyl-4-phenyl-1,2,3,6-tetrahydropyridine that induces apoptosis in cerebellar granule neurons (CGNs).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1,1′-Diethyl-2,2′-cyanine iodide is used to inhibit 1-methyl-4-phenylpyridinium (MPP+), toxic metabolite of 1-methyl-4-phenyl-1,2,3,6-tetrahydropyridine that induces apoptosis in cerebellar granule neurons (CGNs).
Solubility
Soluble to 10 mM in dimethyl sulfoxide.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents. It is sensitive to light.
1,1′-Diethyl-2,2′-cyanine iodide is used to inhibit 1-methyl-4-phenylpyridinium (MPP+), toxic metabolite of 1-methyl-4-phenyl-1,2,3,6-tetrahydropyridine that induces apoptosis in cerebellar granule neurons (CGNs).
Solubility
Soluble to 10 mM in dimethyl sulfoxide.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents. It is sensitive to light.
Specifica
Specifica
Materiale o nome chimico | 1,1'-Diethyl-2,2'-cyanine iodide |
Punto di fusione | 273°C (decomposition) |
Quantità | 250 mg |
Numero UN | UN2811 |
Sensibilità | Light sensitive |
Informazioni di solubilità | Soluble to 10 mM in dimethyl sulfoxide. |
Peso formulazione | 454.35 |
Percent Purity | 97% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto