missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Bromo-4-nitrobenzene, 98%
Click to view available options
Quantità:
5 g
25 g
100 g
500 g
Dimensione della confezione:
100g
25g
500g
5g
Descrizione
It can be employed as a syntheses material intermediate. It is also used as a pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It can be employed as a syntheses material intermediate. It is also used as a pharmaceutical intermediate.
Solubility
Insoluble in water. Almost transparent in hot ethyl alcohol. Soluble in ether
Notes
Store away from oxidizing agents and bases. Keep the container tightly closed in a cool, dry place.
It can be employed as a syntheses material intermediate. It is also used as a pharmaceutical intermediate.
Solubility
Insoluble in water. Almost transparent in hot ethyl alcohol. Soluble in ether
Notes
Store away from oxidizing agents and bases. Keep the container tightly closed in a cool, dry place.
Specifica
Specifica
| Materiale o nome chimico | 1-Bromo-4-nitrobenzene |
| Punto di fusione | 124°C to 127°C |
| Densità | 1.948 |
| Punti di ebollizione | 254°C to 256°C |
| Quantità | 100 g |
| Numero UN | UN3459 |
| Beilstein | 636964 |
| Informazioni di solubilità | Insoluble in water. Almost transparent in hot ethyl alcohol. Soluble in ether |
| Peso formulazione | 202.01 |
| Percent Purity | 98% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto