missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Heptyn-3-ol, 98%, Thermo Scientific™
Click to view available options
Quantità:
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
1-Heptyn-3-ol, is used as an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is also used in organic synthesis.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents, heavy metal powders.
1-Heptyn-3-ol, is used as an important raw material and intermediate used in organic Synthesis, pharmaceuticals, agrochemicals and dyestuff. It is also used in organic synthesis.
Solubility
Slightly soluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents, heavy metal powders.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 1-Heptyn-3-ol |
Densità | 0.869 |
Punti di ebollizione | 161°C to 163°C |
Punto d'infiammabilità | 59°C (138°F) |
Odore | Recognizable |
Indice di rifrazione | 1.44 |
Quantità | 1 g |
Numero UN | UN1987 |
Beilstein | 1740804 |
Informazioni di solubilità | Slightly soluble in water. |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'