missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Octadecanethiol, 96%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
Descrizione
1-Octadecanethiol (ODT) is used to deposit thiolated molecules onto the surface of gold substrates, such as SAMs on gold quartz crystal resonators, on the tip of atomic force microscope probes, capacitive sensors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
1-Octadecanethiol (ODT) is used to deposit thiolated molecules onto the surface of gold substrates, such as SAMs on gold quartz crystal resonators, on the tip of atomic force microscope probes, capacitive sensors.
Solubility
Insoluble in water.
Notes
Incompatible with oxidizing agents. Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
1-Octadecanethiol (ODT) is used to deposit thiolated molecules onto the surface of gold substrates, such as SAMs on gold quartz crystal resonators, on the tip of atomic force microscope probes, capacitive sensors.
Solubility
Insoluble in water.
Notes
Incompatible with oxidizing agents. Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 1-Octadecanethiol |
Punto di fusione | 30°C to 33°C |
Densità | 0.847 |
Punti di ebollizione | 180°C (5 mmHg) |
Punto d'infiammabilità | 185°C (365°F) |
Odore | Stench |
Quantità | 25 g |
Beilstein | 1811934 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 286.57 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'