missing translation for 'onlineSavingsMsg'
Learn More
Learn More
10,12-Docosadiynedioic acid, 95%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
Polymerizable diacid (10,12-docosadiynedioic acid) was used as obtained from GFS Chemicals. Synthesis of dimesogenic liquid crystals with both cholesterol and azobenzene groups is by the esterification of 10,12-docosadiynedioic acid. .
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Polymerizable diacid (10,12-docosadiynedioic acid) was used as obtained from GFS Chemicals. Synthesis of dimesogenic liquid crystals with both cholesterol and azobenzene groups is by the esterification of 10,12-docosadiynedioic acid. .
Solubility
Insoluble in water.
Notes
Light Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents, light.
Polymerizable diacid (10,12-docosadiynedioic acid) was used as obtained from GFS Chemicals. Synthesis of dimesogenic liquid crystals with both cholesterol and azobenzene groups is by the esterification of 10,12-docosadiynedioic acid. .
Solubility
Insoluble in water.
Notes
Light Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents, light.
Specifica
Specifica
Materiale o nome chimico | 10,12-Docosadiynedioic acid |
Punto di fusione | 110°C to 112°C |
Quantità | 1 g |
Beilstein | 1803395 |
Sensibilità | Light sensitive |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 362.51 |
Percent Purity | 95% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'