Learn More
2,2':6',2''-Terpyridine, 97%, Thermo Scientific Chemicals
Descrizione
2,2';6',2'-terpyridine is widely utilized in the field of supramolecular chemistry, which is used to manufacture the racks, ladders and grids, helicates, catenanes and dendrimers. It plays an important role as a ligand in coordination chemistry. Its complexes are employed in the oxidation of alcohols, the carbonylation of aromatic compounds and as oxygen-binding molecules. Functionalized terpyridine ligands were used in semiconductors and solar panels. It forms chealate complexes with europium(III) and terbium(III), which is used in protein labelling.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2,2′;6′,2″-terpyridine is widely utilized in the field of supramolecular chemistry, which is used to manufacture the racks, ladders and grids, helicates, catenanes and dendrimers. It plays an important role as a ligand in coordination chemistry. Its complexes are employed in the oxidation of alcohols, the carbonylation of aromatic compounds and as oxygen-binding molecules. Functionalized terpyridine ligands were used in semiconductors and solar panels. It forms chealate complexes with europium(III) and terbium(III), which is used in protein labelling.
Solubility
Soluble in most organic solvents.
Notes
Keep container tightly closed in a dry and well-ventilated place. Incompatible with strong oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 2,2':6',2''-Terpyridine |
Punto di fusione | 89°C to 92°C |
Intervallo percentuale saggio | 0.97 |
Odore | Odorless |
Quantità | 0.25 g |
Numero UN | UN2811 |
Informazioni di solubilità | Soluble in most organic solvents. |
Peso formulazione | 233.28 |
Percent Purity | 97% |
RUO – Research Use Only