missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2,4-Difluoroaniline, 99%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
100 g
500 g
Descrizione
2,4-Difluoroaniline is an important raw material and intermediate used in organic synthesis, pharmaceuticals agrochemicals and dyestuff fields.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2,4-Difluoroaniline is an important raw material and intermediate used in organic synthesis, pharmaceuticals agrochemicals and dyestuff fields.
Solubility
Not miscible or difficult to mix.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
2,4-Difluoroaniline is an important raw material and intermediate used in organic synthesis, pharmaceuticals agrochemicals and dyestuff fields.
Solubility
Not miscible or difficult to mix.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
Specifica
Materiale o nome chimico | 2,4-Difluoroaniline |
Punto di fusione | -8°C to -7°C |
Densità | 1.281 |
Punti di ebollizione | 168°C to 170°C |
Punto d'infiammabilità | 62°C (143°F) |
Odore | Characteristic |
Indice di rifrazione | 1.507 |
Quantità | 100 g |
Numero UN | UN2941 |
Beilstein | 2802556 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'