missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Amino-9-fluorenone, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
2-Amino-9-fluorenone is used as an active pharmaceutical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Amino-9-fluorenone is used as an active pharmaceutical intermediate.
Solubility
Soluble in alcohol and ether. Insoluble in water.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
2-Amino-9-fluorenone is used as an active pharmaceutical intermediate.
Solubility
Soluble in alcohol and ether. Insoluble in water.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 2-Amino-9-fluorenone |
Punto di fusione | 157°C to 160°C |
Quantità | 1 g |
Informazioni di solubilità | Soluble in alcohol and ether. Insoluble in water. |
Peso formulazione | 195.22 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'