missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2'-Bromo-5'-fluoroacetophenone, 98%, Thermo Scientific™
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
2′-Bromo-5′-fluoroacetophenone is used in the synthesis of oxabicyclic compounds. It is also used in the enantioselective synthesis of chiral 3-aryl-1-indanone molecules.
Solubility
Soluble in methanol.
Notes
Light Sensitive. Store in cool, well ventilated area. Keep container tightly closed.
2′-Bromo-5′-fluoroacetophenone is used in the synthesis of oxabicyclic compounds. It is also used in the enantioselective synthesis of chiral 3-aryl-1-indanone molecules.
Solubility
Soluble in methanol.
Notes
Light Sensitive. Store in cool, well ventilated area. Keep container tightly closed.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 2'-Bromo-5'-fluoroacetophenone |
Punti di ebollizione | 144°C (18 mmHg) |
Indice di rifrazione | 1.5525 |
Quantità | 250 mg |
Sinonimo | 2'-bromo-5'-fluoroacetophenone, 1-2-bromo-5-fluorophenyl ethanone, 2-bromo-5-fluoroacetophenone, 1-2-bromo-5-fluorophenyl ethan-1-one, ethanone, 1-2-bromo-5-fluorophenyl, 1-2-bromo-5-fluoro-phenyl ethanone, ethanone,1-2-bromo-5-fluorophenyl, pubchem3214, acmc-1btyq, ksc499c4f |
Informazioni di solubilità | Soluble in methanol. |
Peso formulazione | 217.04 |
Percent Purity | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'