Learn More
2-Ethyl-1-hexanol, 99%, Thermo Scientific Chemicals
Descrizione
2-Ethyl-1-hexanol is used as a flavor, fragrance and plasticizer. It is used to prepare diesters bis(2-ethylhexyl) phthalate. It reacts with nitric acid and used as an octane booster. Its ester, 2-ethylhexyl ester is a component of sunscreen octocrylene. Further, it is used as a low volatility solvent for resins, animal fats, waxes, vegetable oils and petroleum derivatives. In addition to this, it is used in plasticizer, dioctyl phthalate, which is used in the production of polyvinyl chloride products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
2-Ethyl-1-hexanol is used as a flavor, fragrance and plasticizer. It is used to prepare diesters bis(2-ethylhexyl) phthalate. It reacts with nitric acid and used as an octane booster. Its ester, 2-ethylhexyl ester is a component of sunscreen octocrylene. Further, it is used as a low volatility solvent for resins, animal fats, waxes, vegetable oils and petroleum derivatives. In addition to this, it is used in plasticizer, dioctyl phthalate, which is used in the production of polyvinyl chloride products.
Solubility
Miscible with common organic solvents. Immiscible with water.
Notes
Incompatible with strong oxidizing agents, alkalies, strong bases and strong acids.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 2-Ethyl-1-hexanol |
Punto di fusione | -76°C |
Densità | 0.833 |
Punti di ebollizione | 183°C to 186°C |
Punto d'infiammabilità | 77°C (171°F) |
Odore | Mild |
Indice di rifrazione | 1.431 |
Quantità | 500 mL |
Beilstein | 1719280 |
Indice di Merck | 14,3808 |
Vedi altri risultati |
Sicurezza e movimentazione
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
- 2-Ethyl-1-hexanol
- Attenzione
- Tossicità acuta Categoria 4
- Lesione oculare grave/irritazione oculare Categoria 2
- Corrosione/irritazione della pelle Categoria 2
- Tossicità specifica per organi bersaglio (esposizione singola) Categoria 3
- H315-Provoca irritazione cutanea.
- H319-Provoca grave irritazione oculare.
- H332-Nocivo se inalato.
- H335-Può irritare le vie respiratorie.
- P261-Evitare di respirare la polvere/i fumi/i gas/la nebbia/i vapori/gli aerosol.
- P280-Indossare guanti/indumenti protettivi/Proteggere gli occhi/il viso.
- P302+P352-IN CASO DI CONTATTO CON LA PELLE: lavare abbondantemente con acqua/.
- P305+P351+P338-IN CASO DI CONTATTO CON GLI OCCHI: sciacquare accuratamente per parecchi minuti. Togliere le eventuali lenti a contatto se è agevole farlo. Continuare a sciacquare.
- P310-Contattare immediatamente un CENTRO ANTIVELENI/un medico .
- MIXTURE LIST-Contiene: 2-ethylhexanol
RUO – Research Use Only