missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Ethynylpyridine, 98%, stab. with 0.01% hydroquinone, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
2-Ethynylpyridine is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff fields.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Ethynylpyridine is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff fields.
Solubility
Soluble in water.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
2-Ethynylpyridine is an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuff fields.
Solubility
Soluble in water.
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 2-Ethynylpyridine |
Nota nome | stabilized with 0.01% hydroquinone |
Densità | 1.02 |
Punti di ebollizione | 77°C to 78°C (14 mmHg) |
Punto d'infiammabilità | 76°C (168°F) |
Odore | Characteristic |
Indice di rifrazione | 1.559 |
Quantità | 1 g |
Beilstein | 1098904 |
Informazioni di solubilità | Soluble in water. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'