missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Mercaptobenzothiazole, 97%
Click to view available options
Quantità:
10 g
100 g
500 g
2500 g
Dimensione della confezione:
100g
10g
2500g
500g
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Suitable for battery materials development.
Applications
2-Mercaptobenzothiazole is used for detection of the equivalence point in volumetry (complexometry) and for concentration determinations in colorimetry. It is also used for the photometric determination of gold, cadmium, copper, lead and palladium. Further, it is used as a metalworking fluid, antifreeze, grease, anticorrosive agent, and adhesive. It acts as an antibacterial and antifungal. It is also employed in the rubber industry as a vulcanization accelerator. It inhibits dopamine beta-hydroxylase and biocorrosion in cooling systems, especially in the paper industry. In addition to this, it is used as a wood preservative and rubber additive.
Solubility
Soluble in ethanol, diethyl ether, benzene, carbon tetrachloride, alkali and alkaline solutions. Slightly soluble in acetone, naphtha and glacial acetic acid. Insoluble in water and gasoline.
Notes
Air sensitive. Incompatible with oxidizing agents.
2-Mercaptobenzothiazole is used for detection of the equivalence point in volumetry (complexometry) and for concentration determinations in colorimetry. It is also used for the photometric determination of gold, cadmium, copper, lead and palladium. Further, it is used as a metalworking fluid, antifreeze, grease, anticorrosive agent, and adhesive. It acts as an antibacterial and antifungal. It is also employed in the rubber industry as a vulcanization accelerator. It inhibits dopamine beta-hydroxylase and biocorrosion in cooling systems, especially in the paper industry. In addition to this, it is used as a wood preservative and rubber additive.
Solubility
Soluble in ethanol, diethyl ether, benzene, carbon tetrachloride, alkali and alkaline solutions. Slightly soluble in acetone, naphtha and glacial acetic acid. Insoluble in water and gasoline.
Notes
Air sensitive. Incompatible with oxidizing agents.
Specifica
Specifica
| Materiale o nome chimico | 2-Mercaptobenzothiazole |
| Punto di fusione | 178°C to 182°C |
| Densità | 1.42 |
| Punto d'infiammabilità | 243°C (469°F) |
| Quantità | 500 g |
| Numero UN | UN3077 |
| Beilstein | 119484 |
| Sensibilità | Air sensitive |
| Indice di Merck | 14,5868 |
| Informazioni di solubilità | Soluble in ethanol,diethyl ether,benzene,carbon tetrachloride,alkali and alkaline solutions; Slightly soluble in acetone,naphtha and glacial acetic acid; Insoluble in water and gasoline. |
| Vedi altri risultati |
Sicurezza e movimentazione
Identificativo prodotto
- 2-Mercaptobenzothiazole
- Attenzione
- PERICOLO A LUNGO TERMINE PER L'AMBIENTE ACQUATICO Cronico 1
- PERICOLO ACUTO PER L'AMBIENTE ACQUATICO Acuto 1
- Sensibilizzazione della pelle Categoria 1
- H317-Può provocare una reazione allergica cutanea.
- H400-Molto tossico per gli organismi acquatici.
- H410-Molto tossico per gli organismi acquatici con effetti di lunga durata.
- P273-Non disperdere nell'ambiente.
- P280-Indossare guanti/indumenti protettivi/Proteggere gli occhi/il viso.
- P301+P310-IN CASO DI INGESTIONE: contattare immediatamente un CENTRO ANTIVELENI/un medico/
- P302+P352-IN CASO DI CONTATTO CON LA PELLE: lavare abbondantemente con acqua/.
- P333+P313-In caso di irritazione o eruzione della pelle: consultare un medico.
- MIXTURE LIST-Contiene: 2-Mercaptobenzothiazole
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto