missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Methylnaphthalene, 96%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
Descrizione
The main uses of methylnaphthalene are as a raw material for dyestuff dispersants and heat transfer oils, and as a solvent for agricultural chemical. It has been used as an indicator of smoke exposure in food and packaging materials.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
The main uses of methylnaphthalene are as a raw material for dyestuff dispersants and heat transfer oils, and as a solvent for agricultural chemical. It has been used as an indicator of smoke exposure in food and packaging materials.
Solubility
Insoluble in water. Soluble in alcohol, chloroform, methanol.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
The main uses of methylnaphthalene are as a raw material for dyestuff dispersants and heat transfer oils, and as a solvent for agricultural chemical. It has been used as an indicator of smoke exposure in food and packaging materials.
Solubility
Insoluble in water. Soluble in alcohol, chloroform, methanol.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 2-Methylnaphthalene |
Punto di fusione | 31°C to 35°C |
Densità | 1.001 |
Punti di ebollizione | 241°C to 243°C |
Punto d'infiammabilità | 97°C (206°F) |
Odore | Characteristic |
Quantità | 100 g |
Numero UN | UN3077 |
Beilstein | 906859 |
Informazioni di solubilità | Insoluble in water. Soluble in alcohol,chloroform,methanol. |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'