missing translation for 'onlineSavingsMsg'
Learn More
Learn More
2-Nitroaniline, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 g
1000 g
5000 g
Descrizione
2-Nitroaniline is the main precursor to phenylenediamines, which are converted to benzimidazoles, a family of heterocycles that are key components in pharmaceuticals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
2-Nitroaniline is the main precursor to phenylenediamines, which are converted to benzimidazoles, a family of heterocycles that are key components in pharmaceuticals.
Solubility
Soluble in water (0.6 g/L at 20°C).
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
2-Nitroaniline is the main precursor to phenylenediamines, which are converted to benzimidazoles, a family of heterocycles that are key components in pharmaceuticals.
Solubility
Soluble in water (0.6 g/L at 20°C).
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 2-Nitroaniline |
Punto di fusione | 70°C to 74°C |
Densità | 1.255 |
Punti di ebollizione | 284°C to 286°C |
Punto d'infiammabilità | 168°C (334°F) |
Quantità | 250 g |
Numero UN | UN1661 |
Beilstein | 509275 |
Indice di Merck | 14,6583 |
Informazioni di solubilità | Soluble in water (0.6g/L at 20°C). |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'