missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Setacci per test in poliossimetilene-nylon, diam. 200 x alt. 45 mm

Codice prodotto. 11715618
Click to view available options
Dimensione del poro:
5 μm
11 μm
20 μm
25 μm
30 μm
36 μm
41 μm
50 μm
63 μm
70 μm
80 μm
100 μm
150 μm
180 μm
200 μm
250 μm
300 μm
355 μm
400 μm
500 μm
600 μm
630 μm
700 μm
800 μm
900 μm
1000 μm
1250 μm
1400 μm
1600 μm
2000 μm
Unit Size:
Pezzo
This item is not returnable. View return policy

Product Code. 11715618

Brand: Linker Industrietechnik™ 552.050.8810005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sifts particles in a wide range of pore sizes. These plastic test sieves include no metal parts and an internal height of 45 mm and diameter of 200 mm.

  • Telaio in poliossimetilene
  • Superficie esterna del setaccio per test in nylon
  • Diametro: 200mm
  • Altezza interna 45mm
  • Nessuna parte in metallo

Specifications

Quantità 1 ciascuno
Dimensione del poro 5 μm
Tipo Setacci per test
Certificazione/Conformità DIN 4197
Materiale Poliossimetilene
Altezza (sistema metrico) 45 mm
Diametro (sistema metrico) esterno 200 mm
Mesh Material Nylon
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.