missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 25s gauge, Small Hub RN Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK
Small Hub Removable (RN) needles can be used with removable (RN)-style syringes that are 100 μL and smaller. Standard needle length is 2 in. / 51 mm. Removable (RN) needles are available in convenient six packs. Custom lengths and point styles are available.
Marca: Hamilton™ 7804-10
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Specification Sheet
Gauge | 25s gauge |
---|---|
Point Style | 2, 3, or 4 |
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Sales Quantity | 6 needles per pack |
Hub | Small RN |
Specifica
25s G | |
Small Hub RN |