missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(2R,3R)-(-)-2,3-Butanediol, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
(2R,3R)-(-)-2,3-Butanediol is used as a chiral auxiliary, chiral ligand and building block. Cyclocondenses with ketones for (13)C NMR determination of optical purity. It is used in the resolution of carbonyl compounds in gas chromatography.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
(2R,3R)-(-)-2,3-Butanediol is used as a chiral auxiliary, chiral ligand and building block. Cyclocondenses with ketones for (13)C NMR determination of optical purity. It is used in the resolution of carbonyl compounds in gas chromatography.
Solubility
Fully miscible in water.
Notes
Hygroscopic. Store away from oxidizing agents. Incompatible with oxidizing agents, Acid chlorides, Acid anhydrides, Chloroformates, Reducing agents. Air sensitive.
(2R,3R)-(-)-2,3-Butanediol is used as a chiral auxiliary, chiral ligand and building block. Cyclocondenses with ketones for (13)C NMR determination of optical purity. It is used in the resolution of carbonyl compounds in gas chromatography.
Solubility
Fully miscible in water.
Notes
Hygroscopic. Store away from oxidizing agents. Incompatible with oxidizing agents, Acid chlorides, Acid anhydrides, Chloroformates, Reducing agents. Air sensitive.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | (2R,3R)-(-)-2,3-Butanediol |
Punto di fusione | 16°C |
Densità | 0.988 |
Punti di ebollizione | 179°C to 180°C |
Punto d'infiammabilità | 85°C (185°F) |
Indice di rifrazione | 1.4315 |
Quantità | 1 g |
Beilstein | 4290593 |
Sensibilità | Hygroscopic |
Indice di Merck | 14,1568 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'