missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3,3-Diphenyl-L-alanine, 95%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
5 g
Descrizione
3,3-Diphenyl-L-alanine is used as organic chemical synthesis intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
3,3-Diphenyl-L-alanine is used as organic chemical synthesis intermediate.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
3,3-Diphenyl-L-alanine is used as organic chemical synthesis intermediate.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Specifica
Materiale o nome chimico | 3,3-Diphenyl-L-alanine |
Numero UN | UN2811 |
Peso formulazione | 241.29 |
Percent Purity | 95% |
Quantità | 5 g |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'