missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-(3-Furyl)acrylic acid, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
25 g
Descrizione
3-(3-Furyl)acrylic acid is used as an intermediate in chemical research and pharmaceuticals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
3-(3-Furyl)acrylic acid is used as an intermediate in chemical research and pharmaceuticals.
Solubility
Sparingly soluble in water (0.56 g/L at 25°C).
Notes
Store at room temperature. Keep container tightly closed. Store in cool, dry conditions in well sealed containers. Incompatible with strong oxidizing agents.
3-(3-Furyl)acrylic acid is used as an intermediate in chemical research and pharmaceuticals.
Solubility
Sparingly soluble in water (0.56 g/L at 25°C).
Notes
Store at room temperature. Keep container tightly closed. Store in cool, dry conditions in well sealed containers. Incompatible with strong oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 3-(3-Furyl)acrylic acid |
Punto di fusione | 152°C to 154°C |
Quantità | 1 g |
Beilstein | 1306450 |
Informazioni di solubilità | Sparingly soluble in water (0.56g/L at 25°C). |
Peso formulazione | 138.12 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'