missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 305 dia. x 40 mmH Stainless Steel Sieve with Round Holes, Pore Size: 10 mm and Larger

Codice prodotto. 10645163 Sfoglia Tutto Retsch Prodotti
Click to view available options
Dimensione del poro:
10 mm
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 10645163

Marca: RETSCH 60.146.053000

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

This item is not returnable. View return policy

Specifications

Quantità 1Each
Dimensione del poro 53 mm
Tipo Test Sieve
Certificazione/Conformità ISO 3310/2
Materiale Stainless Steel
Altezza (sistema metrico) 40mm
Da utilizzare con (applicazione) For separation, fractioning, particle size determination
Diametro (sistema metrico) esterno 305 mm
Materiale del telaio Acciaio inox
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.