missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Fluoro-1-indanone, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
It is used in medicine and as an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuffs.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
It is used in medicine and as an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuffs.
Solubility
Soluble in alcohol and chloroform
Notes
Store at room temperature. Keep away from oxidizing agents and heats.
It is used in medicine and as an important raw material and intermediate used in organic synthesis, pharmaceuticals, agrochemicals and dyestuffs.
Solubility
Soluble in alcohol and chloroform
Notes
Store at room temperature. Keep away from oxidizing agents and heats.
Specifica
Specifica
Materiale o nome chimico | 4-Fluoro-1-indanone |
Punto di fusione | 72°C to 76°C |
Quantità | 1 g |
Informazioni di solubilità | Soluble in alcohol and chloroform |
Peso formulazione | 150.15 |
Percent Purity | 97% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto