missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Nitro-o-phenylenediamine, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
100 g
500 g
Descrizione
4-Nitro-o-phenylenediamine is used to study the in vitro activation of 4-nitro-o-phenylenediamine into a potent mutagen in Salmonella typhimurium strain TA98
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
4-Nitro-o-phenylenediamine is used to study the in vitro activation of 4-nitro-o-phenylenediamine into a potent mutagen in Salmonella typhimurium strain TA98
Solubility
Slightly soluble in water (1.2 g/L at 20°C).
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
4-Nitro-o-phenylenediamine is used to study the in vitro activation of 4-nitro-o-phenylenediamine into a potent mutagen in Salmonella typhimurium strain TA98
Solubility
Slightly soluble in water (1.2 g/L at 20°C).
Notes
Keep container tightly sealed. Store in cool, dry conditions in well sealed containers. Incompatible with oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | 4-Nitro-o-phenylenediamine |
Punto di fusione | 199°C to 203°C |
Quantità | 100 g |
Beilstein | 608106 |
Indice di Merck | 14,6623 |
Informazioni di solubilità | Slightly soluble in water (1.2g/L at 20°C). |
Peso formulazione | 153.14 |
Percent Purity | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'