missing translation for 'onlineSavingsMsg'
Learn More
Learn More
5-Bromo-2-methoxypyridine-3-carboxaldehyde, 99%, Thermo Scientific™
Click to view available options
Quantità:
1 g
5 g
Descrizione
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
5-Bromo-2-methoxypyridine-3-carboxaldehyde is used as a synthetic building block. It is also used as an pharmaceutical intermediate.
Solubility
Slightly soluble in water.
Notes
Light and moisture sensitive. Store in a cool place. Keep the container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents.
5-Bromo-2-methoxypyridine-3-carboxaldehyde is used as a synthetic building block. It is also used as an pharmaceutical intermediate.
Solubility
Slightly soluble in water.
Notes
Light and moisture sensitive. Store in a cool place. Keep the container tightly closed in a dry and well-ventilated place. Incompatible with oxidizing agents.
Specifica
Specifica
Materiale o nome chimico | 5-Bromo-2-methoxypyridine-3-carboxaldehyde |
Quantità | 1 g |
Sensibilità | Air Sensitive |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 216.04 |
Percent Purity | 99% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'