missing translation for 'onlineSavingsMsg'
Learn More
Learn More
6-Bromo-1-tetralone, 96%, Thermo Scientific Chemicals
Click to view available options
Quantità:
250 mg
1 g
Descrizione
6-bromo-1-tetralone used in Wittig-Horner reaction.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
6-bromo-1-tetralone used in Wittig-Horner reaction.
Notes
Light Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents, light, heat.
6-bromo-1-tetralone used in Wittig-Horner reaction.
Notes
Light Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents, light, heat.
Specifica
Specifica
Materiale o nome chimico | 6-Bromo-1-tetralone |
Punto di fusione | 40°C to 42°C |
Quantità | 250 mg |
Sensibilità | Light sensitive |
Peso formulazione | 225.09 |
Percent Purity | 96% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'