Learn More
3M™ Maschera pieno facciale in silicone/elastomero termoplastico serie 6000
Offers lightweight comfort and ease of use. 3M™ 6000 Series Reusable Full Face Mask Respirators have the 3M Bayonet Connection System, enabling connection to a broad range of twin lightweight filters to protect against gases, vapours and particulates.
Marca: 3M™ 7000000459
Dettagli aggiuntivi : Peso : 0.80000kg
Descrizione
- Large lens for wide field of view and excellent visibility
- Well-balanced design with silicone face seal for greater comfort and durability
- Unique center adapter directs exhaled breath and moisture downward, reducing valve debris and facilitating quick and easy cleaning
Specifica
EN 136:1998 (Classe 1) | |
Gray | |
Protezione con respiratore facciale chiuso | |
Intero | |
200 series filters and 600 series cartridges | |
Attacco a baionetta, doppia guarnizione, membrana fonica | |
Policarbonato | |
662 g |
A baionetta | |
Silicone/Elastomero termoplastico | |
Medium | |
Per applicazioni edili | |
4 punti | |
Visiera in policarbonato | |
1 ciascuno |