missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Activated charcoal, DARCO(R), 4-12 mesh, decolorizing, Thermo Scientific Chemicals
Click to view available options
Quantità:
500 g
3 kg
10 kg
Imballaggio:
Glass bottle
Plastic drum
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Filter aid
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Specifica
Materiale o nome chimico | Activated charcoal,DARCO* |
Nota nome | DARCO™, 4 to 12 Mesh, Decolorizing |
Punto di fusione | 3652.0°C |
Colore | Black |
pH | 3.5 to 6 |
Perdita all'essiccatura | 12% max. |
Dimensioni maglia | > 4 mesh: < 5%, < 12 mesh: < 5% |
Imballaggio | Plastic drum |
Quantità | 10 kg |
Indice di Merck | 15, 1807 |
Vedi altri risultati |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'