missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies ali-Q™ 2 Aliquoting Pipet Controller
A 2-in-1 pipettor for Repeat Pipetting and Conventional Pipetting. Faster, highly accurate, and reproducible multi-dispensing without having to watch the lines on your serological pipet. Unique one-touch repeat pipetting button, aliquot volume setting dial, and speed dial (for Variable Speed version only).
Marca: VistaLab™ Technologies 2100-0005
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- 3 models: ali-Q 2 (fixed high speed), ali-Q 2 LS (fixed low speed), ali-Q 2 VS (variable speed model)
- Grey triggers are touch sensitive for all models - speeds only apply to aliquoting (when using purple button)
- On-board/in-lab Calibration capability, Removable kickstand
- Highly accurate and reproducible aliquoting with the press of a single button
- No need to eyeball the meniscus
- Use any brand and size of serological pipets; optimal performance when using Wobble-not™ pipets
- Intelligent measuring system allows real-time corrections for varying environmental conditions
- Accuracy and precision maintained at any dispense angle for more comfortable body positions; especially beneficial under a hood
- Highly sensitive, touch-control aspirate and dispense buttons
- Self-standing, like all Ovation™ pipettes, with an ergonomic and comfortable grip
Specifica
2% at 0.5 and 5 mL | |
Any serological pipet | |
Purple | |
Pipette | |
Plastic | |
1 | |
Fixed high aliquoting speed | |
0.22 μM PTFE Membrane Filter | |
Repeat Pipetting, Multidispensing, Cell Culture, Filling Plates/Tubes | |
1 Ea. |
Rechargeable Lithium Ion | |
Not Autoclavable | |
Reusable | |
Ergonomic | |
ali-Q 2 | |
Non-sterile | |
0.5 to 5 mL | |
Sensitive touch-control aspirate and dispense buttons | |
USB C Charger, Wall Mount | |
1 Year Limited Warranty |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto