missing translation for 'onlineSavingsMsg'
Learn More

ANSELL™ AlphaTec™ Food-processing Gloves

Catalog Number 17903562
Click to view available options
Size:
7
8
9
10
11
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

These food-processing gloves offer all-day comfort at an exceptional value. 100% latex-free and unflocked to prevent the risk of food contamination.

  • 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
  • NBR offering protection against light acids, greases, oils, and liquids
  • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
  • The latex-free formulation of these gloves presents no risk of Type 1 allergies
  • Long cuff extends to the forearm
Certifications/Compliance (Europe) CE 0493|EN 388:2016 +A1:2018|EN 421:2010|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|Food Contact|ISO 18889:2019|Category III|REACH
Chlorinated No
Applicazioni Industrial
Colore Blue
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.2 mm
Latex Free Yes
Materiale Nitrile
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.2 mm
Size 7
Spessore (sistema imperiale) 7.9 mil
Spessore (sistema metrico) 0.2 mm
EN388 Standard 2001X
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Stile polso guanto Gauntlet
Grip Design Reversed Lozenge
Rivestimento interno Unlined
Lunghezza (sistema imperiale) 12.2 in.
Lunghezza (sistema metrico) 310 mm
Vedi altri risultati Mostra meno risultati
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'