missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ANSELL™ AlphaTec™ Food-processing Gloves
Click to view available options
Size:
7
8
9
10
11
Descrizione
- 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils, and liquids
- Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
- The latex-free formulation of these gloves presents no risk of Type 1 allergies
- Long cuff extends to the forearm
Specifica
Certifications/Compliance (Europe) | CE 0493|EN 388:2016 +A1:2018|EN 421:2010|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|Food Contact|ISO 18889:2019|Category III|REACH |
Chlorinated | No |
Applicazioni | Industrial |
Colore | Blue |
Finger Thickness (English) | 7.9 mil |
Finger Thickness (Metric) | 0.2 mm |
Latex Free | Yes |
Materiale | Nitrile |
Palm Thickness (English) | 7.9 mil |
Palm Thickness (Metric) | 0.2 mm |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'