missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Amido Black 10B, 0.2% v/v soln. in 5% acetic acid
Click to view available options
Quantità:
500 mL
1 L
Descrizione
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Specifica
Materiale o nome chimico | Amido Black 10B |
Concentrazione | 0.2% v/v soln. in 5% acetic acid |
Beilstein | 5374263 |
Peso formulazione | 616.49 |
Quantità | 1 L |
Forma fisica | Liquid |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'