missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Analytical Stainless Steel Filter Holder for Vacuum Filtration Kit
Accessories for filter holders for sample preparation.
Marca: Merck XX1012540
1255.92 EUR valido fino al 2024-12-31
Usa il codice promo "23269" per avere il tuo prezzo promozionale.
Dettagli aggiuntivi : Peso : 0.70200kg
Descrizione
Millipore Analytical Stainless Steel Filter Holders - Kit 25 mm, Stainless steel funnel with glass membrane support, 50 mL funnelThe analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.This item is a Kit composed of the following items:(Catalog Number - Description)XX1012542 - Millipore Glass Base and Stopper, 25 mm, Stainless Steel Support, Screen ProvidedXX1012503 - Millipore Spring Clamp, 25 mm, AluminumALIGNED25 - Millipore Alignment Guide, 25 mm, 5/PKFeatures & Benefits:Specifica
Not Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
12.6 cm | |
5.1 cm |
Stainless Steel | |
2.8 cm2 | |
50 mL | |
2 in. |