missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Serological Pipettes, 2 ml, graduated 1/100 ml
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
High optical clarity, maximum accuracy
Marca: Greiner Bio-One 710107
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Sterile
- High optical clarity
- Maximum accuracy
- Drop-free pipetting
- Clear, easily legible graduation
- Pipetting units available on request
- Pipette colour code according to international standards
- Maximum clarity from high-grade polystyrene
- Lot number and best-before date on each bag
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Shape: Standard | |
Yes | |
25 pieces/bag | |
Clear | |
Serological pipets |
Sterile | |
1/100 | |
Bulk | |
2 mL |