missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Armadillo™ PCR Strip Plate, 96 well, green
Thermo Scientific Armadillo 96-well PCR strip plates are the ultimate in high-performance PCR plastics. They combine the rigidity of a polycarbonate frame with thin-walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.
Marca: Thermo Scientific™ AB2796G
57.24 EUR valido fino al 2024-11-30
Usa il codice promo "21651" per avere il tuo prezzo promozionale.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Armadillo 96-well PCR strip plate combine the rigidity of a polycarbonate frame, with thin-walled polypropylene wells
- Plates provide superior thermal cycling performance under all conditions without warping
- Thermostable polycarbonate semi-skirted frame design for warp-resistance during thermal cycling and enhanced mechanical stability during robotic handling
- Breakable into 8-tube strips to accommodate variable numbers of samples and minimize waste
- Optically clear skirt aids in visualization of liquids and improves stacking capabilities in automated handling systems
- ANSI:SBS footprint ensures complete compatibility with robotic systems for high-throughput applications
- Thin-walled U-bottom wells for optimal heat transfer and maximum sample recovery
- Black alpha-numeric lettering for easy well identification
- Integrated frame and well design for improved heat sealing
- Compatible with Roche LightCycler™ 480 Real-Time PCR systems
Specifica
No Barcode | |
25 Plates | |
Green | |
Real-Time PCR Systems or Thermal Cycler | |
Polycarbonate | |
96 | |
Round Bottom (U-well) | |
Standard |
Yes | |
Armadillo | |
PCR Microplate | |
Semi | |
0.3 mL | |
0.2 mL | |
25 plates | |
Clear |