missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ pHmetro da banco modello di base
Click to view available options
Dimensioni (L x P x A):
182 L x 240 P x 74 A mm
Unit Size:
Pezzo
Description
- High specification pH meter offering outstanding value for money
- Designed with an extra wide LCD screen which can display pH/mV and temperature readings
- Readings are automatically compensated for temperature to ensure accuracy
- One or two calibration points
- Up to five memorised calibration values
- Supplied with refillable glass pH electrode, temperature probe, electrode stand, calibration sachets, electrode refill solution and mains power lead
Specifications
Specifications
| Precisione (Temperatura) | ±0.4 °C |
| Precisione (pH) | ± 0.01 |
| Calibrazione | Automatica, a 1 o 2 punti con 5 valori tampone memorizzati |
| Intervallo (pH) | –2 - 16.00 °C |
| Risoluzione (pH) | 0.01 |
| Calibration Points | Automatica, a 1 o 2 punti con 5 valori tampone memorizzati |
| Temperature Range (Metric) | Da –20 a 120.0 °C |
| Risoluzione (temperatura) | ° |
| Calibrazione della sonda di temperatura | HI 7662 con cavo da 1 m (3.3') (incluso) |
| Tipo di display | LCD |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction