missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ behrotest™ Water Sample Homogenizer
Homogenizing device for the pretreatment, separation and homogenization of heterogeneous water samples in compliance with the standards of the Working Group of the Federal States for Quality Assurance and Control for Waste Water Examinations.
5640.00€
Specifica
Certificazione/Conformità | DIN 38402 A 30 |
---|---|
Tipo | Homogenization device |
Codice del prodotto | Marca | Volume (sistema metrico) | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Volume (sistema metrico) | Prezzo | Quantità e disponibilità | |||||
10034561
|
behr Labor-Technik™
B00218341 |
25 L |
5640.00€
Pezzo |
Spedizione stimata: 09-12-2024
Eseguire il login per visualizzare lo stock disponibile |
|||||
Descrizione
- Can be carried by two handles
- Is protected in the in top container against damage
- Easy filling with flattened drain insert.
- Scales for exact measurement of sample quantities
- Directly ready for use by inserting the transport rack on the magnetic stirrer
- The speed of the magnetic stirrer can be adjusted by means of a regulator.
Specifica
DIN 38402 A 30 | |
Homogenization device |