missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benzyl acetoacetate, 97%, Thermo Scientific Chemicals
Click to view available options
Quantità:
25 g
50 g
100 g
250 g
Descrizione
Benzyl acetoacetate is used as a Pharmaceutical and fine chemical intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Benzyl acetoacetate is used as a Pharmaceutical and fine chemical intermediate.
Solubility
It is soluble in alkali solutions.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
Benzyl acetoacetate is used as a Pharmaceutical and fine chemical intermediate.
Solubility
It is soluble in alkali solutions.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | Benzyl acetoacetate |
Densità | 1.113 |
Punti di ebollizione | 276°C |
Punto d'infiammabilità | 108°C (226°F) |
Indice di rifrazione | 1.512 |
Quantità | 250 g |
Beilstein | 2049615 |
Informazioni di solubilità | It is soluble in alkali solutions. |
Peso formulazione | 192.22 |
Percent Purity | 97% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'