missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bis(p-tolyl)phosphine oxide, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
1 g
5 g
Descrizione
Bis(p-tolyl)phosphine oxide is used as an organic chemical synthesis intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Bis(p-tolyl)phosphine oxide is used as an organic chemical synthesis intermediate.
Solubility
Slightly soluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
Bis(p-tolyl)phosphine oxide is used as an organic chemical synthesis intermediate.
Solubility
Slightly soluble in water.
Notes
Stable under recommended storage conditions. Incompatible with oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | Bis(p-tolyl)phosphine oxide |
Quantità | 1 g |
Beilstein | 2804632 |
Informazioni di solubilità | Slightly soluble in water. |
Peso formulazione | 230.29 |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'