missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bis(phenylthio)methane, 98+%, Thermo Scientific Chemicals
Click to view available options
Quantità:
5 g
25 g
Descrizione
Acyl anion equivalent with some advantages over 1,3-dithiane for the preparation of vinyl sulfides. Bis(phenylthio)methane is used in the synthesis of the dihydroxy thioethers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Acyl anion equivalent with some advantages over 1,3-dithiane for the preparation of vinyl sulfides. Bis(phenylthio)methane is used in the synthesis of the dihydroxy thioethers.
Solubility
Insoluble in water.
Notes
Keep container tightly closed. Store away from oxidizing agents.
Acyl anion equivalent with some advantages over 1,3-dithiane for the preparation of vinyl sulfides. Bis(phenylthio)methane is used in the synthesis of the dihydroxy thioethers.
Solubility
Insoluble in water.
Notes
Keep container tightly closed. Store away from oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Specifica
Materiale o nome chimico | Bis(phenylthio)methane |
Punto di fusione | 36°C to 38°C |
Punti di ebollizione | 194°C (8 mmHg) |
Formula lineare | C6H5SCH2SC6H5 |
Quantità | 5 g |
Beilstein | 1874146 |
Informazioni di solubilità | Insoluble in water. |
Peso formulazione | 232.36 |
Percent Purity | ≥98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'