missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Blue/Gray 85340 Low Shoe - Width 14
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
129.00€
Specifica
Colore | Black, Blue, Gray |
---|---|
Materiale | Microvelour |
Materiale suola | Dual-density polyurethane (PU/PU) |
Materiale dello zoccolo | Composite |
Monouso | Reusable |
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
17285001
|
Uvex
8534035 |
35 | |||||||
17295001
|
Uvex
8534036 |
36 | |||||||
17205011
|
Uvex
8534037 |
37 | |||||||
17215011
|
Uvex
8534038 |
38 | |||||||
17225011
|
Uvex
8534039 |
39 | |||||||
17235011
|
Uvex
8534040 |
40 | |||||||
17245011
|
Uvex
8534041 |
41 | |||||||
17255011
|
Uvex
8534042 |
42 | |||||||
17265011
|
Uvex
8534043 |
43 | |||||||
17275011
|
Uvex
8534044 |
44 | |||||||
17285011
|
Uvex
8534045 |
45 | |||||||
17295011
|
Uvex
8534046 |
46 | |||||||
17205021
|
Uvex
8534047 |
47 | |||||||
17215021
|
Uvex
8534048 |
48 | |||||||
17225021
|
Uvex
8534049 |
49 | |||||||
17235021
|
Uvex
8534050 |
50 | |||||||
17245021
|
Uvex
8534051 |
51 | |||||||
17255021
|
Uvex
8534052 |
52 | |||||||
Descrizione
Uvex 1 Shoe 8534.0 S2 SRC
- Sporty, multifunctional safety shoe
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistent, high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for people allergic to chrome
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8534.0
- Standard EN ISO 20345:2011 S2 SRC
- Sizes: 35 to 52
Specifica
Black, Blue, Gray | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S2 |