missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Blue PU 85553 Boot - Width 12
Uvex 1 safety shoes protect and support the natural movement of the human body by reducing pressure and strain; protection classes S1 and S2
148.00€
Specifica
Colore | Black, Blue |
---|---|
Materiale | Leather |
Materiale suola | Dual-density polyurethane (PU/PU) |
Materiale dello zoccolo | Composite |
Monouso | Reusable |
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
17205351
|
Uvex
8555335 |
35 | N/A | ||||||
17215351
|
Uvex
8555336 |
36 | N/A | ||||||
17225351
|
Uvex
8555337 |
37 | N/A | ||||||
17235351
|
Uvex
8555338 |
38 | N/A | ||||||
17245351
|
Uvex
8555339 |
39 | N/A | ||||||
17255351
|
Uvex
8555340 |
40 | N/A | ||||||
17265351
|
Uvex
8555341 |
41 | N/A | ||||||
17275351
|
Uvex
8555342 |
42 | N/A | ||||||
17285351
|
Uvex
8555343 |
43 | N/A | ||||||
17295351
|
Uvex
8555344 |
44 | N/A | ||||||
17205361
|
Uvex
8555345 |
45 | N/A | ||||||
17215361
|
Uvex
8555346 |
46 | N/A | ||||||
17225361
|
Uvex
8555347 |
47 | N/A | ||||||
17235361
|
Uvex
8555348 |
48 | N/A | ||||||
17245361
|
Uvex
8555349 |
49 | N/A | ||||||
17255361
|
Uvex
8555350 |
50 | N/A | ||||||
17265361
|
Uvex
8555351 |
51 | N/A | ||||||
17275361
|
Uvex
8555352 |
52 | N/A | ||||||
Descrizione
Uvex 1 Boot 8555.3 S3 SRC
- Sporty, multifunctional safety boots
- Especially lightweight and flexible
- 100% metal-free Uvex Xenova™ toecap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Made with new developed last technology for extended wearing comfort
- Uvex Climazone technology ensures optimum wearer comfort
- Breathable, water-resistant, leather upper material
- Distance mesh lining provides optimum breathability
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic with moisture control system and shock absorption in heel and at front of foot
- Soft padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Fulfills ESD requirements, resistance to ground Kleiner 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 8555.3
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifica
Black, Blue | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S3 |