missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Black/Silver 65509 Sandal - Width 12
Provide optimal protection and support for individual movements of the human body; designed to reduce work-related stresses on the musculoskeletal system and optimize well-being
125.00€
Specifica
Colore | Black, Silver |
---|---|
Materiale | Microvelour |
Materiale suola | Dual-density polyurethane (PU/PU) |
Materiale dello zoccolo | Composite |
Monouso | Reusable |
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
17241701
|
Uvex
6550935 |
35 | N/A | ||||||
17251701
|
Uvex
6550936 |
36 | N/A | ||||||
17261701
|
Uvex
6550937 |
37 | N/A | ||||||
17271701
|
Uvex
6550938 |
38 | N/A | ||||||
17281701
|
Uvex
6550939 |
39 | N/A | ||||||
17291701
|
Uvex
6550940 |
40 | N/A | ||||||
17201711
|
Uvex
6550941 |
41 | N/A | ||||||
17211711
|
Uvex
6550942 |
42 | N/A | ||||||
17221711
|
Uvex
6550943 |
43 | N/A | ||||||
17231711
|
Uvex
6550944 |
44 | N/A | ||||||
17241711
|
Uvex
6550945 |
45 | N/A | ||||||
17251711
|
Uvex
6550946 |
46 | N/A | ||||||
17261711
|
Uvex
6550947 |
47 | N/A | ||||||
17271711
|
Uvex
6550948 |
48 | N/A | ||||||
17281711
|
Uvex
6550949 |
49 | N/A | ||||||
17291711
|
Uvex
6550950 |
50 | N/A | ||||||
17201721
|
Uvex
6550951 |
51 | N/A | ||||||
17211721
|
Uvex
6550952 |
52 | N/A | ||||||
Descrizione
Uvex 1 Print Sandal 6550.9 S1 SRC
- Sporty, multifunctional safety sandal
- Extremely lightweight and flexible
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Made with new high-performance technology for extended wearing comfort
- Uvex Climazone technology for optimum comfort
- Breathable, perforated high-tech microvelour upper material
- Distance mesh lining provides optimum breathability
- Made from synthetic materials, suitable for those allergic to chrome
- Two Velcro™ straps for individual fit
- Length of top Velcro™ fastening can be adjusted to suit individual requirements
- Virtually seamless design to eliminate pressure points
- Removable comfort insole, antistatic, with moisture control system and additional shock absorption in heel and at front of foot
- Soft, padded collar and tongue
- Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance
- Free of lacquer wetting inhibitors such as silicones, phthalates, etc.
- Uvex topshield scuffcap to protect the upper and extend its life
- Fulfills ESD requirements: resistance to ground Kleiner to 35 megohms
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6550.9
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 35 to 52
Specifica
Black, Silver | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S1 |