missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Chemical Protection Gloves, Model CS701
Click to view available options
Size:
7
8
9
10
11
Descrizione
- A double-dipped nitrile coating also provides chemical protection and durability to ensure safety from dangerous substances.
- The seamless liner and natural latex-free composition are skin-friendly and comfortable for long-wear.
Specifica
Chlorinated | No |
Colore | Blue |
Finger Thickness (English) | 45.6 mil |
Finger Thickness (Metric) | 1.16 mm |
Latex Free | Yes |
Materiale | Nitrile, Polyester |
Palm Thickness (English) | 45.6 mil |
Palm Thickness (Metric) | 1.16 mm |
Size | 7 |
Spessore (sistema imperiale) | 45.6 mil |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'