missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coverguard™ Blue SPP Coverall
Click to view available options
Coverall; Size: Large
Descrizione
- Lightweight and breathable
- 50 g/m2 polypropylene
- Elasticated cuffs and hood
- Zip closure
- Blue
Specifica
Size | Large |
Sesso | Unisex |
Materiale | Spunbond Polypropylene |
Colore | Blue |
Monouso | Single-use |
Ankle Style | Elastic |
Stile polso | Elastic |
Hood Type | Elastic |
Tipo di chiusura | Central Zip |
Sterilità | Non-sterile |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'