missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PPS HT Laboratory Screw Joints
Connect equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal. BOLA HT Screw Joints are ideal for fixing probes, thermometers, dip tubes or cables in reaction vessels.
Marca: Bohlender™ D632-44
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS)
- Tapered ring and sealing ring (both PTFE)
- O-ring (FKM) for tubing diameters under 3mm (not exposed to the medium)
- Good chemical resistance
- Vaccum suitable
- Medium is only exposed to PTFE
Compliance
FDA
Specifica
FDA | |
Autoclavable | |
Connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal | |
-50°C | |
GL 45 | |
10 bar |
HT Laboratory Screw Joints | |
PPS, PTFE | |
Fixing probes, thermometers, dip tubes or cables in reaction vessels | |
12mm O.D. | |
White/Black | |
250°C |