missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema™ Brema™ Air-Cooling Ice Cube Maker
For the production of flexible and decorative flaked ice, with a production range from 60 to 1000/kg per day.
Marca: Brema™ CB316AX
This item is not returnable.
View return policy
Description
- The combination of an auger and an ice-breaker generates cubes with irregular shape
- Simplicity of production process allows low operating costs
- Tropical class +43°C
- AISI 304 stainless steel Scotch brite finishing
- CO&sub2; application
- 1L of water equals 1kg of ice
- Excellent for the retail, wellness, sports, medical, restaurant and fish industries
Specifications
10 to 43°C | |
Air | |
69cm | |
Air cooled condenser with anti dust filter | |
Steel body, Stainless Steel feet | |
370w | |
3.3L/kg | |
33kg/24 hr. | |
56kg |
CE-ISO9001 regulations: 2000-CSV-IMQ-GS | |
16 kg | |
Ice Maker | |
50Hz | |
50cm | |
230V | |
58cm | |
50Hz, 230V, 370w | |
36Months |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction