missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ C170i, Std, Right, O2, 230 V EU
The CellXpert C170i CO2 incubator provides reliable growth conditions (fast recovery, uniform temperature, non fan) for more reproducible results and the fanless design makes cleaning easy. It also provides up to 25 % more usable space and many smart features with the VisioNize™ touch interface.
Marca: Eppendorf™ 6731001011
14188.25 EUR valido fino al 2024-12-31
Usa il codice promo "21658" per avere il tuo prezzo promozionale.
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
CellXpert™ C170i, non-segmented inner door, handle right side, 1 – 20 % oxygen control, 220 – 240 V/50 – 60 Hz- 1 – 20 % oxygen control- handle right side- non-segmented inner door- 180° HTD (standard with C170i)- 220 – 240 V, 50 – 60 HzSpecifica
6.0 ft3 | |
170 L | |
1 – 20 % | |
Interfaccia touch VisioNize™ | |
2 | |
71,5 × 71,8 × 90,0 cm / 28,3 × 28,1 × 35,4 in | |
53.9 cm | |
44.5 cm | |
220 – 240 V |
Deep-drawn (seamless) stainless steel | |
IR (infrared) sensor, non-dispersive | |
Da +4 °C al di sopra della temperatura ambiente fino a 50 °C | |
ZrO2 (zirconium dioxide) | |
44,5 × 53,9 × 69,2 cm / 17,5 × 21,2 × 27,2 in | |
21.2 in | |
27.2 in | |
220 – 240 V, 50 – 60 Hz |