Learn More
Carbon black, Super P∣r Conductive, 99+% (metals basis), Thermo Scientific Chemicals
Descrizione
Carbon black Super-P (TIMCAL) was used as conductive agent. Super P furnace black the best conductive additive. Carbon black (conducting material, super P black) was added with binder in the composite electrode to compensate the low electrical conductivity of PPy and PPyDVB in miniemulsion polymerization. The hybrid Super P-SACNT conductive network manifests itself as a promising strategy to improve the battery performances with a minimum amount of conductive fillers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Carbon black Super-P (TIMCAL) was used as conductive agent. Super P furnace black the best conductive additive. Carbon black (conducting material, super P black) was added with binder in the composite electrode to compensate the low electrical conductivity of PPy and PPyDVB in miniemulsion polymerization. The hybrid Super P-SACNT conductive network manifests itself as a promising strategy to improve the battery performances with a minimum amount of conductive fillers.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Store away from strong oxidizing agents.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Materiale o nome chimico | Carbon black, Super P™ |
Nota nome | Conductive |
Odore | Odorless |
Note percentuale saggio | (metals basis) |
Quantità | 25 g |
Numero UN | UN1325 |
Peso formulazione | 12.01 |
Percent Purity | ≥99% |
Forma fisica | Powder |
RUO – Research Use Only