missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Microscope Eyepiece Reticles

Product Code. 10664533
Click to view available options
Tipo:
Crossline Micrometer
Net Micrometer
Unit Size:
Pezzo
This item is not returnable. View return policy

Product Code. 10664533

Brand: Carl Zeiss™ 4740669901000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with Stemi Microscopes

  • Microscope Eyepiece Reticles
  • For use with Stemi™ 1000, 2000 and 2000C

Specifications

Tipo Crossline Micrometer
Diametro (sistema imperiale) 1 in.
Diametro (sistema metrico) 26 mm
Da utilizzare con (apparecchiatura) Micrometer
Lunghezza (sistema imperiale) 0.39 in.
Lunghezza (sistema metrico) 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.