missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromalite™ CGA Gel Strong Base Anion Activated Styrene/ Polydivinylbenzene Copolymer, Purolite™
Chromalite™ CGA are chromatographic anion exchange resin with a polymer designed for small organic and inorganic compound separation and purification. It contains styrenic resin beads crosslinked with 2, 4 or 8% divinylbenzene (DVB).
Marca: Chromalite LS04952-94
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Ion exchange chromatography
- Desalting of biomolecules after fermentation
- Suitable for inorganic, organic and biological molecule separation
- High chemical stability
- Medium particle size for high performance
- High purity (very low extractables content) so do not require pre-treatment
- Manufactured by proprietary method (jetting) for uniform particle sizes
- Exceptional kinetic and packing properties
- Compliant with FDA regulation 21 CFR 173.25
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
Specifica
Spherical Beads | |
50 to 175 μm | |
Pale to Dark Yellow | |
Ionic form as shipped: Cl- | |
Quaternary Ammonium |
0.04 | |
min. 1 eq/L Cl-; min. 4.0 eq/kg Cl- | |
1 kg | |
CGA100x4 | |
1 to 14 |